Shop COVERKING

Seat Covers in Neosupreme for 20062007 Mitsubishi, CSC2A3MB7095

  • Mfr # CSC2A3MB7095

  • Zoro # G200094110


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2007 Mitsubishi Raider
Family Code
MB7095
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A3MB7095
Zoro #
G200094110
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2007 Mitsubishi Raider
Color
Gray with Black sides
Family Code
MB7095

Description

Seat Covers in Neosupreme for 2006-2007 Mitsubishi Raider - (F), EXTENDED CAB, 40/20/40 split bench, w/adj headrest, w/opening console, w/o pwr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews