Shop COVERKING

Seat Covers in Neosupreme for 20062007 Mitsubishi, CSC2RT08MB7095

  • Mfr # CSC2RT08MB7095

  • Zoro # G600145801


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2007 Mitsubishi Raider
Family Code
MB7095
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT08MB7095
Zoro #
G600145801
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Realtree Max-1 with Black Sides
For Use With
For 2006 To 2007 Mitsubishi Raider
Family Code
MB7095

Description

Seat Covers in Neosupreme for 2006-2007 Mitsubishi Raider - (F), EXTENDED CAB, 40/20/40 split bench, w/adj headrest, w/opening console, w/o pwr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews