Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062007 Mitsubishi, CSCKT08MB7084
Mfr # CSCKT08MB7084
Zoro # G300152338
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2007 Mitsubishi Raider
Family Code
MB7084
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT08MB7084
- Zoro #
- G300152338
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Mandrake Solid
- Seat Position
- Rear
- For Use With
- For 2006 To 2007 Mitsubishi Raider
- Family Code
- MB7084
Description
Seat Covers in Neosupreme for 2006-2007 Mitsubishi Raider - (R), DOUBLE CAB, 60/40 split bench ..(special sewing instruction req for production)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov