Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062007 Saturn VUE, CSC2KT08SR7058
Mfr # CSC2KT08SR7058
Zoro # G200104574
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2007 Saturn VUE
Family Code
SR7058
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT08SR7058
- Zoro #
- G200104574
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Mandrake With Black Sides
- For Use With
- For 2006 To 2007 Saturn VUE
- Family Code
- SR7058
Description
Seat Covers in Neosupreme for 2006-2007 Saturn VUE - (R), 60/40 Split,W/Removable Headrest,No Armrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.