Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062007 Volkswagen, CSC2A1VW7215
Mfr # CSC2A1VW7215
Zoro # G300080532
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2007 Volkswagen Beetle
Family Code
VW7215
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1VW7215
- Zoro #
- G300080532
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2006 To 2007 Volkswagen Beetle
- Family Code
- VW7215
Description
Seat Covers in Neosupreme for 2006-2007 Volkswagen Beetle - (R), COUPE, Bench