Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062008 Ford Fusion, CSC2AWFD7843
Mfr # CSC2AWFD7843
Zoro # G900118086
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2008 Ford Fusion
Family Code
FD7843
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2AWFD7843
- Zoro #
- G900118086
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Wine with Black sides
- For Use With
- For 2006 To 2008 Ford Fusion
- Family Code
- FD7843
Description
Seat Covers in Neosupreme for 2006-2008 Ford Fusion - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/o fold-flat passenger seat