Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062008 Ford Fusion, CSC2KT12FD7895
Mfr # CSC2KT12FD7895
Zoro # G000191255
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2008 Ford Fusion
Family Code
FD7895
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT12FD7895
- Zoro #
- G000191255
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2006 To 2008 Ford Fusion
- Color
- Kryptek Camo Yeti With Black Sides
- Family Code
- FD7895
Description
Seat Covers in Neosupreme for 2006-2008 Ford Fusion - (R), 60/40 split back, w/armrest, NOTE: Bottm cushion needs removed - turn handle below seat cushion
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov