Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062008 Honda Pilot, CSC2KT07HD7425
Mfr # CSC2KT07HD7425
Zoro # G800121827
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2008 Honda Pilot
Family Code
HD7425
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT07HD7425
- Zoro #
- G800121827
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Highlander With Black Sides
- Seat Position
- Front
- For Use With
- For 2006 To 2008 Honda Pilot
- Family Code
- HD7425
Description
Seat Covers in Neosupreme for 2006-2008 Honda Pilot - (F), LX & VP models, 50/50 Bkt, W/Remov Solid Hdrst, W/Side Airbag, w/o driver manual lumbar lever
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov