Shop COVERKING

Seat Covers in Neosupreme for 20062008 Honda Pilot, CSC2KT08HD7406

  • Mfr # CSC2KT08HD7406

  • Zoro # G700117180


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2008 Honda Pilot
Family Code
HD7406
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT08HD7406
Zoro #
G700117180
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2008 Honda Pilot
Color
Kryptek Camo Mandrake With Black Sides
Family Code
HD7406

Description

Seat Covers in Neosupreme for 2006-2008 Honda Pilot - (F), EX & SE models, 50/50 Bkt, W/Rmv See-Thru Hdrst, W/Side Airbag, w/o driver manual lumbar lever

Ratings & reviews