Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062008 Honda Pilot, CSC2KT10HD7477
Mfr # CSC2KT10HD7477
Zoro # G400112331
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2008 Honda Pilot
Family Code
HD7477
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT10HD7477
- Zoro #
- G400112331
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Typhon With Black Sides
- Seat Position
- Rear
- For Use With
- For 2006 To 2008 Honda Pilot
- Family Code
- HD7477
Description
Seat Covers in Neosupreme for 2006-2008 Honda Pilot - (R), LX model & VP model, 60/40 Split, W/3 Removable Headrest, Third Row
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov