Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062008 Jeep Commander, CSC2A5JP9321
Mfr # CSC2A5JP9321
Zoro # G900081915
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2006 To 2008 Jeep Commander
Family Code
JP9321
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A5JP9321
- Zoro #
- G900081915
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Tan with Black sides
- For Use With
- For 2006 To 2008 Jeep Commander
- Family Code
- JP9321
Description
Seat Covers in Neosupreme for 2006-2008 Jeep Commander - (M), Second Row, 40/20/40 Split Bench, w/non-removable headrest, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov