Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062008 Subaru Forester, CSC2A1SU7095
Mfr # CSC2A1SU7095
Zoro # G800091786
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2008 Subaru Forester
Family Code
SU7095
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1SU7095
- Zoro #
- G800091786
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2006 To 2008 Subaru Forester
- Family Code
- SU7095
Description
Seat Covers in Neosupreme for 2006-2008 Subaru Forester - (F), 50/50 bukt, w/remov hdrst, w/manual dr, w/dr turning knob, w/o pass turning knob, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.