Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062009 Cadillac SRX, CSC2RT06CD7246
Mfr # CSC2RT06CD7246
Zoro # G300149857
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2006 To 2009 Cadillac SRX
Family Code
CD7246
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT06CD7246
- Zoro #
- G300149857
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-5 with Black Sides
- Seat Position
- Middle
- For Use With
- For 2006 To 2009 Cadillac SRX
- Family Code
- CD7246
Description
Seat Covers in Neosupreme for 2006-2009 Cadillac SRX - (M), Second Row, 60/40 with 2 remov hdrst, w/armrest, w/o cupholder ..(SEWING INST FOR PRODUCTION)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov