Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062009 Chevrolet, CSC2KT13CH8006
Mfr # CSC2KT13CH8006
Zoro # G600110601
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2009 Chevrolet TrailBlazer
Family Code
CH8006
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT13CH8006
- Zoro #
- G600110601
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2006 To 2009 Chevrolet TrailBlazer
- Color
- Kryptek Camo Altitude With Black Sides
- Family Code
- CH8006
Description
Seat Covers in Neosupreme for 2006-2009 Chevrolet TrailBlazer - (F), SS MODEL, 50/50 bucket w/removable headrest