Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062009 Dodge Trk, CSC2PD34DG7470
Mfr # CSC2PD34DG7470
Zoro # G100147916
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2009 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7470
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD34DG7470
- Zoro #
- G100147916
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2006 To 2009 Dodge Trk Ram250,350,2500,3500 Full
- Color
- Digital Camo Jungle with Black Sides
- Family Code
- DG7470
Description
Seat Covers in Neosupreme for 2006-2009 Dodge Trk Ram250,350,2500,3500 Full - (F),50/50 Bucket,W/botm levr ON PLASTIC PNL,W/O dr & pas bkrst knobs,W/O pwr seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov