Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062009 Dodge Trk, CSCKT08DG7398
Mfr # CSCKT08DG7398
Zoro # G600150218
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2009 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7398
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT08DG7398
- Zoro #
- G600150218
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2006 To 2009 Dodge Trk Ram250,350,2500,3500 Full
- Color
- Kryptek Camo Mandrake Solid
- Family Code
- DG7398
Description
Seat Covers in Neosupreme for 2006-2009 Dodge Trk Ram250,350,2500,3500 Full - (F),40/20/40,W/btm lvr ON UPHOLSTRY,W/dr bkrst knb,W/O pas bkrst knb,W/O btm cnsl,W/top cnsl,W/O pwr