Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062009 Ford Ranger, CSC2KT13FD7849
Mfr # CSC2KT13FD7849
Zoro # G900123295
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2009 Ford Ranger
Family Code
FD7849
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT13FD7849
- Zoro #
- G900123295
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2006 To 2009 Ford Ranger
- Color
- Kryptek Camo Altitude With Black Sides
- Family Code
- FD7849
Description
Seat Covers in Neosupreme for 2006-2009 Ford Ranger - (F), 60/40 bench, w/built-in headrest, w/fold-open console storage compartment, w/o lumbar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov