Shop COVERKING

Seat Covers in Neosupreme for 20062009 Ford Ranger, CSC2PD34FD7849

  • Mfr # CSC2PD34FD7849

  • Zoro # G600153141


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2009 Ford Ranger
Family Code
FD7849
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD34FD7849
Zoro #
G600153141
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2009 Ford Ranger
Color
Digital Camo Jungle with Black Sides
Family Code
FD7849

Description

Seat Covers in Neosupreme for 2006-2009 Ford Ranger - (F), 60/40 bench, w/built-in headrest, w/fold-open console storage compartment, w/o lumbar

Ratings & reviews