Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062009 Nissan Titan, CSC2KT15NS7240
Mfr # CSC2KT15NS7240
Zoro # G000107140
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2009 Nissan Titan
Family Code
NS7240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT15NS7240
- Zoro #
- G000107140
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2006 To 2009 Nissan Titan
- Color
- Kryptek Camo Neptune With Black Sides
- Family Code
- NS7240
Description
Seat Covers in Neosupreme for 2006-2009 Nissan Titan - (R), 60/40 rear bench w/removable headrest, no armrest, FOR KING CAB ONLY