Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062009 Toyota Prius, CSC2KT10TT7406
Mfr # CSC2KT10TT7406
Zoro # G900103624
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2009 Toyota Prius
Family Code
TT7406
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT10TT7406
- Zoro #
- G900103624
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Typhon With Black Sides
- For Use With
- For 2006 To 2009 Toyota Prius
- Family Code
- TT7406
Description
Seat Covers in Neosupreme for 2006-2009 Toyota Prius - (F), 50/50 Bucket w/removable headrest, W/SIDE AIRBAG CUTOUT