Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062009 Toyota Prius, CSC2PD38TT7407
Mfr # CSC2PD38TT7407
Zoro # G800149722
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2009 Toyota Prius
Family Code
TT7407
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38TT7407
- Zoro #
- G800149722
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Pink with Black Sides
- Seat Position
- Rear
- For Use With
- For 2006 To 2009 Toyota Prius
- Family Code
- TT7407
Description
Seat Covers in Neosupreme for 2006-2009 Toyota Prius - (R), 60/40 split rear bench w/removable headrest, armrest is accessible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.