Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062010 Chrysler PT, CSC2KT07CR7234
Mfr # CSC2KT07CR7234
Zoro # G100102458
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2006 To 2010 Chrysler PT Cruiser
Family Code
CR7234
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT07CR7234
- Zoro #
- G100102458
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Highlander With Black Sides
- For Use With
- For 2006 To 2010 Chrysler PT Cruiser
- Family Code
- CR7234
Description
Seat Covers in Neosupreme for 2006-2010 Chrysler PT Cruiser - (F), 50/50 Bukt,W/Remov Hdrst, W/Side Airbg, W/O Lumbar, W/Folding Pass Seat,NOT FOR CONVERTIBLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov