Seat Covers in Neosupreme for 20062010 Chrysler PT, CSC2KT12CR7239

  • Mfr # CSC2KT12CR7239

  • Zoro # G800117202


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2006 To 2010 Chrysler PT Cruiser
Family Code
CR7239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2KT12CR7239
Zoro #
G800117202
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Yeti With Black Sides
For Use With
For 2006 To 2010 Chrysler PT Cruiser
Family Code
CR7239

Description

Seat Covers in Neosupreme for 2006-2010 Chrysler PT Cruiser - (R), 60/40 Split,W/Removable Headrest,NO Armrest,No Console, NOT FOR CONVERTIBLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.