Shop COVERKING

Seat Covers in Neosupreme for 20062010 Chrysler PT, CSC2KT14CR7232

  • Mfr # CSC2KT14CR7232

  • Zoro # G200110018


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2006 To 2010 Chrysler PT Cruiser
Family Code
CR7232
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT14CR7232
Zoro #
G200110018
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
For Use With
For 2006 To 2010 Chrysler PT Cruiser
Color
Kryptek Camo Pontus With Black Sides
Family Code
CR7232

Description

Seat Covers in Neosupreme for 2006-2010 Chrysler PT Cruiser - (F), 50/50 Bukt,W/Remov Hdrst, W/Side Airbg, W/O Lumbar, W/O Folding Pass Seat,NOT FOR CONVERTIBLE

Ratings & reviews