Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062010 Honda Civic, CSC2A9HD7470
Mfr # CSC2A9HD7470
Zoro # G200091737
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2010 Honda Civic Sedan
Family Code
HD7470
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A9HD7470
- Zoro #
- G200091737
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Navy Blue with Black sides
- Seat Position
- Rear
- For Use With
- For 2006 To 2010 Honda Civic Sedan
- Family Code
- HD7470
Description
Seat Covers in Neosupreme for 2006-2010 Honda Civic Sedan - (R), LX MODEL, Solid folding bench, w/3 removable headrests, w/o armrest, 10mm socket to remov bottm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov