Shop COVERKING

Seat Covers in Neosupreme for 20062010 Honda Civic, CSC2KT08HD7412

  • Mfr # CSC2KT08HD7412

  • Zoro # G500118196


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2010 Honda Civic Sedan
Family Code
HD7412
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT08HD7412
Zoro #
G500118196
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2010 Honda Civic Sedan
Color
Kryptek Camo Mandrake With Black Sides
Family Code
HD7412

Description

Seat Covers in Neosupreme for 2006-2010 Honda Civic Sedan - (F), LX MODEL, 50/50 Bucket, W/Removable Headrest, W/Side Airbag Cut-Out

Ratings & reviews