Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062010 Honda Civic, CSC2KT17HD7431
Mfr # CSC2KT17HD7431
Zoro # G400118326
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2010 Honda Civic Coupe
Family Code
HD7431
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT17HD7431
- Zoro #
- G400118326
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Banshee With Black Sides
- Seat Position
- Front
- For Use With
- For 2006 To 2010 Honda Civic Coupe
- Family Code
- HD7431
Description
Seat Covers in Neosupreme for 2006-2010 Honda Civic Coupe - (F), LX MODEL, 50/50 bucket, w/removable headrest, w/side airbag