Shop COVERKING

Seat Covers in Neosupreme for 20062010 Kia Sedona, CSC2KT09KI7030

  • Mfr # CSC2KT09KI7030

  • Zoro # G800120066


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2010 Kia Sedona
Family Code
KI7030
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT09KI7030
Zoro #
G800120066
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Nomad With Black Sides
Seat Position
Front
For Use With
For 2006 To 2010 Kia Sedona
Family Code
KI7030

Description

Seat Covers in Neosupreme for 2006-2010 Kia Sedona - (F), 50/50 pwr bukt, w/remov hdrst, w/dr lumbr, w/1 armrst per seat, w/side airbag,LIFT CARPET LINER

Ratings & reviews