Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062014 Honda Truck, CSC2A1HD7478
Mfr # CSC2A1HD7478
Zoro # G800088540
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2014 Honda Truck Ridgeline
Family Code
HD7478
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1HD7478
- Zoro #
- G800088540
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2006 To 2014 Honda Truck Ridgeline
- Family Code
- HD7478
Description
Seat Covers in Neosupreme for 2006-2014 Honda Truck Ridgeline - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/o manual lumbar lever
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.