Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072007 Chevrolet Truck, CSC2A1CH8087
Mfr # CSC2A1CH8087
Zoro # G400084409
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2007 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH8087
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1CH8087
- Zoro #
- G400084409
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2007 To 2007 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH8087
Description
Seat Covers in Neosupreme for 2007-2007 Chevrolet Truck Silverado 1500,2500(not HD) - (R), OLD BODY CLASSIC, 60/40, w/removable headrest, w/armrest