Shop COVERKING

Seat Covers in Neosupreme for 20072007 GMC Acadia, CSC2KT14GM8425

  • Mfr # CSC2KT14GM8425

  • Zoro # G100125457


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2007 GMC Acadia
Family Code
GM8425
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT14GM8425
Zoro #
G100125457
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2007 GMC Acadia
Color
Kryptek Camo Pontus With Black Sides
Family Code
GM8425

Description

Seat Covers in Neosupreme for 2007-2007 GMC Acadia - (R), Third Row - 60/40 split bench - note: headrests do not need to be removed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews