Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072007 GMC Acadia, CSC2RT02GM8424
Mfr # CSC2RT02GM8424
Zoro # G800150513
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2007 To 2007 GMC Acadia
Family Code
GM8424
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT02GM8424
- Zoro #
- G800150513
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Advantage Timber with Black Sides
- Seat Position
- Middle
- For Use With
- For 2007 To 2007 GMC Acadia
- Family Code
- GM8424
Description
Seat Covers in Neosupreme for 2007-2007 GMC Acadia - (M), Second Row - 50/50 bukt, w/one armrest per seat - note: headrests do not need to be removed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov