Shop COVERKING

Seat Covers in Neosupreme for 20072007 GMC Acadia, CSCKT07GM8513

  • Mfr # CSCKT07GM8513

  • Zoro # G900145556


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2007 GMC Acadia
Family Code
GM8513
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCKT07GM8513
Zoro #
G900145556
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2007 GMC Acadia
Color
Kryptek Camo Highlander Solid
Family Code
GM8513

Description

Seat Covers in Neosupreme for 2007-2007 GMC Acadia - (F), 50/50 bukt, w/remov hdrst, w/dr inner lumbar lever, w/o pass inner lumbar lever, w/side airbag

Ratings & reviews