Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072007 Jeep Wrangler, CSCKT10JP7138
Mfr # CSCKT10JP7138
Zoro # G600221147
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2007 Jeep Wrangler
Family Code
JP7138
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT10JP7138
- Zoro #
- G600221147
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2007 To 2007 Jeep Wrangler
- Color
- Kryptek Camo Typhon Solid
- Family Code
- JP7138
Description
Seat Covers in Neosupreme for 2007-2007 Jeep Wrangler - (R), 4-Door, 60/40 split bench, w/2 separate non-removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov