Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072007 Lexus RX F, CSC2KT10LX7054
Mfr # CSC2KT10LX7054
Zoro # G000117323
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2007 Lexus RX
Family Code
LX7054
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT10LX7054
- Zoro #
- G000117323
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2007 Lexus RX
- Color
- Kryptek Camo Typhon With Black Sides
- Family Code
- LX7054
Description
Seat Covers in Neosupreme for 2007-2007 Lexus RX - (F), RX350, 50/50 bucket w/armrest, w/removable headrest, W/SIDE AIRBAG