Shop COVERKING

Seat Covers in Neosupreme for 20072007 Lexus RX R, CSC2RT08LX7055

  • Mfr # CSC2RT08LX7055

  • Zoro # G300142797


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2007 Lexus RX
Family Code
LX7055
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT08LX7055
Zoro #
G300142797
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1 with Black Sides
Seat Position
Rear
For Use With
For 2007 To 2007 Lexus RX
Family Code
LX7055

Description

Seat Covers in Neosupreme for 2007-2007 Lexus RX - (R), RX350, 40/20/40 w/2 lg. rmvbl hdrst and 1 small cnter hdrst,w/armrst ..(SEW INST FOR PROD)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews