Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072008 Cadillac, CSC2KT12CD7267
Mfr # CSC2KT12CD7267
Zoro # G900110585
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Cadillac Escalade EXT
Family Code
CD7267
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12CD7267
- Zoro #
- G900110585
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2008 Cadillac Escalade EXT
- Color
- Kryptek Camo Yeti With Black Sides
- Family Code
- CD7267
Description
Seat Covers in Neosupreme for 2007-2008 Cadillac Escalade EXT - (F), 50/50 bucket, w/removable headrest