Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072008 Cadillac, CSC2RT05CD7265
Mfr # CSC2RT05CD7265
Zoro # G600152656
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Cadillac Escalade Base
Family Code
CD7265
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT05CD7265
- Zoro #
- G600152656
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2008 Cadillac Escalade Base
- Color
- Camo Realtree XTRA with Black Sides
- Family Code
- CD7265
Description
Seat Covers in Neosupreme for 2007-2008 Cadillac Escalade Base - (F), 50/50 bucket, w/removable headrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.