Shop COVERKING

Seat Covers in Neosupreme for 20072008 Cadillac, CSC2RT08CD7267

  • Mfr # CSC2RT08CD7267

  • Zoro # G300143312


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Cadillac Escalade EXT
Family Code
CD7267
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT08CD7267
Zoro #
G300143312
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1 with Black Sides
Seat Position
Front
For Use With
For 2007 To 2008 Cadillac Escalade EXT
Family Code
CD7267

Description

Seat Covers in Neosupreme for 2007-2008 Cadillac Escalade EXT - (F), 50/50 bucket, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews