Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072008 Ford Expedition, CSCKT07FD7991
Mfr # CSCKT07FD7991
Zoro # G800138474
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2007 To 2008 Ford Expedition EL (long wheelbase)
Family Code
FD7991
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT07FD7991
- Zoro #
- G800138474
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Highlander Solid
- Seat Position
- Middle
- For Use With
- For 2007 To 2008 Ford Expedition EL (long wheelbase)
- Family Code
- FD7991
Description
Seat Covers in Neosupreme for 2007-2008 Ford Expedition EL (long wheelbase) - (M), Second Row, 40/20/40 split bench, w/2 removable headrests