Shop COVERKING

Seat Covers in Neosupreme for 20072008 Ford Explorer, CSC2PD32FD7887

  • Mfr # CSC2PD32FD7887

  • Zoro # G900130149


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Ford Explorer Sport Trac
Family Code
FD7887
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD32FD7887
Zoro #
G900130149
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Ford Explorer Sport Trac
Color
Digital Camo Urban with Black Sides
Family Code
FD7887

Description

Seat Covers in Neosupreme for 2007-2008 Ford Explorer Sport Trac - (F), 50/50 bucket, w/removable headrest, w/side airbag

Ratings & reviews