Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072008 Hyundai, CSC2A1HI7074
Mfr # CSC2A1HI7074
Zoro # G100091615
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2007 To 2008 Hyundai Entourage
Family Code
HI7074
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1HI7074
- Zoro #
- G100091615
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Black
- For Use With
- For 2007 To 2008 Hyundai Entourage
- Family Code
- HI7074
Description
Seat Covers in Neosupreme for 2007-2008 Hyundai Entourage - (M), Second Row, 50/50 bucket, w/remov hdrst, w/2 armrst per seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.