Shop COVERKING

Seat Covers in Neosupreme for 20072008 Hyundai, CSC2MO07HI7074

  • Mfr # CSC2MO07HI7074

  • Zoro # G300127831


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2007 To 2008 Hyundai Entourage
Family Code
HI7074
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO07HI7074
Zoro #
G300127831
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Shadow Grass Blades with Black Sides
Seat Position
Middle
For Use With
For 2007 To 2008 Hyundai Entourage
Family Code
HI7074

Description

Seat Covers in Neosupreme for 2007-2008 Hyundai Entourage - (M), Second Row, 50/50 bucket, w/remov hdrst, w/2 armrst per seat

Ratings & reviews