Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072008 MercedesBenz, CSC2PD36MD7144
Mfr # CSC2PD36MD7144
Zoro # G800138283
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Mercedes-Benz GL-Class
Family Code
MD7144
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD36MD7144
- Zoro #
- G800138283
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Sand with Black Sides
- Seat Position
- Front
- For Use With
- For 2007 To 2008 Mercedes-Benz GL-Class
- Family Code
- MD7144
Description
Seat Covers in Neosupreme for 2007-2008 Mercedes-Benz GL-Class - (F), 50/50 bukt, w/DVD hdrsts, w/dr manual lumbar, w/side airbag, NOT for Old Body "Gelaendewagen"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov