Shop COVERKING

Seat Covers in Neosupreme for 20072008 MercedesBenz, CSC2PD38MD7144

  • Mfr # CSC2PD38MD7144

  • Zoro # G700134583


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Mercedes-Benz GL-Class
Family Code
MD7144
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD38MD7144
Zoro #
G700134583
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Pink with Black Sides
For Use With
For 2007 To 2008 Mercedes-Benz GL-Class
Family Code
MD7144

Description

Seat Covers in Neosupreme for 2007-2008 Mercedes-Benz GL-Class - (F), 50/50 bukt, w/DVD hdrsts, w/dr manual lumbar, w/side airbag, NOT for Old Body "Gelaendewagen"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.