Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072008 MINI Cooper, CSC2A1MN7018
Mfr # CSC2A1MN7018
Zoro # G600077140
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 MINI Cooper
Family Code
MN7018
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1MN7018
- Zoro #
- G600077140
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2007 To 2008 MINI Cooper
- Family Code
- MN7018
Description
Seat Covers in Neosupreme for 2007-2008 MINI Cooper - (F), R52, CONVERTIBLE BASE, 50/50 sport seat, w/removable headrest, w/o lumbar knobs, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.