Shop COVERKING

Seat Covers in Neosupreme for 20072008 MINI Cooper, CSC2KT15MN7018

  • Mfr # CSC2KT15MN7018

  • Zoro # G800103564


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 MINI Cooper
Family Code
MN7018
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT15MN7018
Zoro #
G800103564
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune With Black Sides
Seat Position
Front
For Use With
For 2007 To 2008 MINI Cooper
Family Code
MN7018

Description

Seat Covers in Neosupreme for 2007-2008 MINI Cooper - (F), R52, CONVERTIBLE BASE, 50/50 sport seat, w/removable headrest, w/o lumbar knobs, w/side airbag

Ratings & reviews