Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072008 Nissan 350 Z, CSC2PD38NS7358
Mfr # CSC2PD38NS7358
Zoro # G500140456
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2007 To 2008 Nissan 350 Z
Family Code
NS7358
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38NS7358
- Zoro #
- G500140456
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Pink with Black Sides
- For Use With
- For 2007 To 2008 Nissan 350 Z
- Family Code
- NS7358
Description
Seat Covers in Neosupreme for 2007-2008 Nissan 350 Z - 50/50 bucket, w/manual driver seat, w/manual pass seat, w/o side airbag