Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072008 Toyota FJ, CSC2PD36TT7456
Mfr # CSC2PD36TT7456
Zoro # G500153289
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Toyota FJ Cruiser
Family Code
TT7456
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD36TT7456
- Zoro #
- G500153289
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2008 Toyota FJ Cruiser
- Color
- Digital Camo Sand with Black Sides
- Family Code
- TT7456
Description
Seat Covers in Neosupreme for 2007-2008 Toyota FJ Cruiser - (F), 50/50 bucket, w/remov hdrst, w/dr armrest, w/pass armrest, w/side airbag