Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072008 Toyota Yaris, CSC2KT07TT7661
Mfr # CSC2KT07TT7661
Zoro # G300120504
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Toyota Yaris
Family Code
TT7661
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT07TT7661
- Zoro #
- G300120504
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Highlander With Black Sides
- Seat Position
- Front
- For Use With
- For 2007 To 2008 Toyota Yaris
- Family Code
- TT7661
Description
Seat Covers in Neosupreme for 2007-2008 Toyota Yaris - (F), 2-DOOR HATCHBACK, 50/50 bucket, w/removable headrest, w/o seat-mounted side airbag, NOT FOR S
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.